Shop All Creepers & Dollies
Alltrade Tools
Powerbuilt® 36in Floor Creeper - 640940
Mfr # 640940
Zoro # G303968905
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 640940
- Zoro # G303968905
- UPC # 28907273006
- Country of Origin United States
- Category Creepers & Dollies
Description
Got some car repairs to do Powerbuilt garage equipment is built with the performance, features, fit and Finish to satisfy the most demanding users. This 36-inch long floor creeper is perfect for undercar service. With four smooth rolling 2-inch casters, it's easy to maneuver, while the thick padding on the deck keeps you comfortable.
Features- Floor Creeper
- Size: 36 in.
- Weight: 8.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Control Arm Bushing Kit - Rear Upper, K5161 (K5161)
- MAHLE Engine Coolant Crossover Pipe Mounting Set, GS33691 (GS33691)
- AFTERMARKET Muffler Fits Case Crawler Dozer 450C 455C 550 550E (A172785)
- WEATHERTECH No Drill Mud Flaps, Black, 110092-120092 (110092-120092)
- BENDPAK Ergochair Wall Hanger (5216087)
- SUNEX Sunex Tools 8507 Padded Creeper Seat (8507)
- VIKING Roller Seats (57108)
- SHOPSOL 1010242 Heavy Duty Adjustable Head Creeper (LDS1010242)
- AMERICAN FORGE & FOUNDRY Heavy-Duty Wheel Dollies (3577)
- WHITESIDE Creeper Seat, 15 in L x 15 in W, 4 Wheels (HRSV)
- LISLE Blue Low Profile Plastic Creeper (94102)
- Alltrade Tools Creepers & Dollies