Shop All Combination Wrenches
Alltrade Tools
Powerbuilt® 30mm Combination Wrench Metric - 644065
Mfr # 644065
Zoro # G903980543
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 644065
- Zoro # G903980543
- UPC # 28907091372
- Country of Origin United States
- Category Combination Wrenches
Description
Powerbuilt combination wrenches meet or exceed ANSI length specifications. Beveled edges on both the open and boxed ends for easier mating to fasteners. Boxed-ends also feature Z-Drive for stronger grip on fasteners. Heat-plated carbon steel construction. Lifetime factory warranty. Purchase Includes: 30mm standard length combination wrench.
Features- Combination Wrench Metric
- Size: 30 mm
- Weight: 1.4667 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 300mm 3/8 Sq. Drive (3760-300)
- MAKITA 9" Wheel Guard (191215-1)
- WESTWARD Sledge Hammer, 14 lb., 30 In, Rubber/Steel (24Z036)
- OSG Spiral Point Tap, Plug, 2 (2888200)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MASD)
- MILWAUKEE TOOL 28mm Metric Combination Wrench (45-96-9528)
- MILWAUKEE TOOL 19mm Metric Flex Head Ratcheting Combination Wrench (45-96-9619)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 9/16 " L.165 mm (40483434)
- PROTO Combination Wrench, Head 1-5/8", 12 Points (J1252-T500)
- WESTWARD Combination Wrench, Metric, 20mm Size (1EYL1)
- Alltrade Tools Combination Wrenches