Powerbuilt® 3 Lb Telescoping Magnetic Retriever Tool - 940631
Mfr # 940631
Zoro # G704110071
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 940631
- Zoro # G704110071
- UPC # 28907329512
- Country of Origin United States
- Category Magnetic Pickup Tools
Description
You wouldn't want to drop a 3 pound anything on your foot. But should something that heavy fall out of reach, and should it be made of ferrous metal, you'll be able to rescue it in a flash with this cool magnetic pickup tool. It extends to 25 inches so you can reach things that are out of arm's reach. And it works on lighter objects too, like that nut or bolt that drops into an engine compartment or rolls under your workbench. The sides of the super strong magnet are shielded so if you have to thread it through a tight space it's less likely to stick to stuff on the way down. If you drop lots of stuff, you'll appreciate the shirt pocket clip so your pick-up buddy can always be on hand. All in all it's a very 'attractive' tool.
Features- 3 Lb Telescoping Magnetic Retriever Tool
- Weight: 0.072 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Mig Led Light (STC23240)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 59/64 (C17057)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4924)
- BOSCH 12V 3-Plane Line Laser Level (GLL3-330C)
- ZORO SELECT Magnetic Clip, Steel, PK2 (7219)
- VESTIL Magnetic Release Lever Sweeper, 72" (MS-72)
- ULLMAN 8-1/4 in. to 30-1/4 in. Magnetic Pick-Up Tool, 16 lbs. (GM-2)
- GLOBAL INDUSTRIAL 60W Hang-Type Magnetic Sweeper With Forklift Hanger (641800)
- ZORO SELECT Magnetic Sweeper, 240 lb, 40-1/2 In.W (MFSM36)
- GENERAL WIRE 32 Easy Reach Pick Up Tool, (32RE)
- MAG-MATE Telescoping Magnetic Pickup 5/8"dia, Ex (924HVO)
- Alltrade Tools Inspection and Retrieving Tools