Shop All Combination Wrenches
Alltrade Tools
Powerbuilt® 1in Long Handle SAE Combination Wrench - 640480
Mfr # 640480
Zoro # G103980237
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 640480
- Zoro # G103980237
- UPC # 28907227504
- Country of Origin United States
- Category Combination Wrenches
Description
Powerbuilt combination wrenches meet or exceed ANSI length specifications. Beveled edges on both the open and boxed ends for easier mating to fasteners. Boxed-ends also feature Z-Drive for stronger grip on fasteners. Heat-plated carbon steel construction. Lifetime factory warranty. Purchase Includes: 1" long handle combination wrench.
Features- Long Handle SAE Combination Wrench
- Size: 1 in.
- Weight: 1.2333 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1300)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X4" (45508)
- WILLIAMS Williams Mini Wrench, Open End, 7/32" (1114A)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 3/4 " L.230 mm (40484040)
- WESTWARD Combination Wrench, SAE, 5/8in Size (5MW34)
- KLEIN TOOLS Single-Ended Impact Socket (NRHD3)
- TEKTON 17 mm Stubby Combination Wrench (18073)
- PERFORMANCE TOOL 1-7/8 Comb Wrench (Bulk) (W347B)
- MILWAUKEE TOOL 1/2 in. SAE Flex Head Combination Wrench (45-96-9814)
- Alltrade Tools Combination Wrenches