Alltrade Tools

Powerbuilt® 16 oz. Lever Style 1 Pint Capacity Oil Can - 648751


product price: $20.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easy to use thumb lever. 5-in flexible braided hose. Powder coat Finish. Pump has two ball valves for larger delivery volume. Meets or exceeds ANSI standards. Lifetime warranty.

Features
  • 16 oz Lever Style 1 Pint Capacity Oil Can
Specifications
  • Size: 16 oz
  • Weight: 0.6774 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.