Shop All Ball Peen Hammers
Alltrade Tools
Powerbuilt® 16 oz. Ball Peen Hammer - 648329
Mfr # 648329
Zoro # G503679274
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alltrade Tools
- MFR # 648329
- Zoro # G503679274
- UPC # 28907093437
- Country of Origin United States
- Category Ball Peen Hammers
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Heat-treated hardened steel head. Tough, shock-absorbing fiberglass handle. Lifetime warranty.
Features- Ball Peen Hammer
- Size: 16 oz
- Weight: 1.785 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #26 (C23188)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X3/8 In x 2-1/2 Overall Length (C44600)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-ACP300)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max (HC6511)
- PROTO Proto J1304PD 4 oz. Ball Pein Hammer - Industrial Wood Handle (J1304PD)
- WILLIAMS Williams 12 oz. Ball Peen Hammer, Hickory Handle (HBP-2-0A)
- TENG TOOLS CROWN.FACE.BODY.HAMMER (HMBH01)
- DYNAMIC Tools 24oz Ball Pein Hammer, Fiberglass Handle (D041023)
- POWERBUILT 24Oz Ball Pein Hammer with Fg Hndl (648330)
- KEYSCO TOOLS Chisel Hammer, Hickory, 12" L x 5-7/64"W (55364AL)
- KD TOOLS Ball Pein Hammer, Fiberglass, 24Oz (KDT82252)
- Alltrade Tools Ball Peen Hammers