Shop All Combination Wrenches
Alltrade Tools
Powerbuilt® 15mm Metric Combination Wrench - 644024
Mfr # 644024
Zoro # G003954505
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 644024
- Zoro # G003954505
- UPC # 28907054933
- Country of Origin United States
- Category Combination Wrenches
Description
Powerbuilt combination wrenches meet or exceed ANSI length specifications. Beveled edges on both the open and boxed ends for easier mating to fasteners. Boxed-ends also feature Z-Drive for stronger grip on fasteners. Heat-plated carbon steel construction. Lifetime factory warranty. Purchase Includes: 15mm standard length combination wrench.
Features- Metric Combination Wrench
- Size: 15 mm
- Weight: 0.282 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Co-Cool, 3/4"x20-1/2", 40 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 40 Grit (49567)
- PARTNERS BRAND Utility Knife, Standard, Gray, PK10 Utility, 10 PK (KN115)
- POSI LOCK Jaw (PH-11654)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Black (915S-080BK-0A0-21052)
- PROTO Combination Wrench, Metric, 21mm Size (J1221MASD)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11 mm (CS-1011)
- WESTWARD Combination Wrench, 1/4", SAE, 6 pt. (54RY77)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A303)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A211)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88709)
- WESTWARD Combination Wrench, 1-5/8", SAE, 12 pt. (54RZ40)
- Alltrade Tools Wrenches