Shop All Hand Files and Rasps
Alltrade Tools
Powerbuilt? 14mm Back Tap Thread Repair Tool - 640811
Mfr # 640811
Zoro # G004055997
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 640811
- Zoro # G004055997
- UPC # 28907263274
- Country of Origin United States
- Category Hand Files and Rasps
Description
The Back-Tap's patented collapsible design allows it to engage be placed through the spark plug hole and into the chamber. A mandrel is then drawn back, expanding the tool's threaded area and threading into the clean threads at the bottom of the spark plug hole. The Backtap repairs the damaged thread as it is drawn up through the spark plug hole, bringing debris and metal filings with it. Made in USA. Meets or exceeds ANSI standards. Lifetime warranty.
Features- Back Tap Thread Repair Tool
- Size: 14 mm
- Weight: 0.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, Bright (1243600)
- YG-1 TOOL CO Carbide Drills, 1/4in., Flute 1-5/8in. (0161ATF)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0500)
- LINK 3/16 To 1/2 Max Cut 82° Cobalt No-Flute 5/16 Shank 1-7/8 Oal (94-CO-196)
- BAHCO Bahco Round Rasp, 8", Medium Cut, 104 TPI (6-344-08-2-2)
- WESTWARD Mill File, Smooth Cut, Rect, 14 In L (10Z717)
- SIMONDS Smooth Cut File Set 6 Pc., Handle, Ameri (72758800)
- PFERD 14" Pipeline File - Bastard Cut (11155)
- WESTWARD Hand File, Smooth, Square, 3-3/4 in. L (39CE62)
- EXCEL BLADES Equivalent Needle File, Hobby and Jewelry 5.75" Cut #2, 12pk (55605)
- PFERD 5/32" Chain Saw File Round - 8" Length (17047)
- Alltrade Tools Cutting and Shaping Tools