Shop All Socket Extensions
Alltrade Tools
Powerbuilt® 1/4in Drive 6in Extension - 640504
Mfr # 640504
Zoro # G003755645
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 640504
- Zoro # G003755645
- UPC # 28907053363
- Country of Origin United States
- Category Socket Extensions
Description
Mirror polished chrome vanadium shaft with knurled center and dual grease rings on female end. Meets or exceeds ANSI standards. Lifetime warranty.
Features- Drive Extension
- Size: 0.25 x 6 in.
- Weight: 0.1586 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-1/4 in. X 3 in. 12,000-Series Annular Cutter (3-12272)
- GREENLEE Punch Set, Hyd Driver (7310SB)
- WILLIAMS Socket Bit, 3/4 Inch Dr, 1 1/8 Inch Size, Hex, SAE (JHW38236)
- CMT Flush & V-Groove Bit, 1/2-Inch Shank, 1/2-Inch Minor Diameter (853.501.11)
- WILLIAMS Extension 3/8" Dr, 6" L, 1 Pieces, Chrome plated (B-110)
- CRAFTSMAN Socket Extension 3/8" Dr, 15 1/2 in L, 4 Pieces, Full Polish Chrome (CMMT43282)
- GEARWRENCH 3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6" (81003)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Extension L.75 mm d.23, 2 mm (13010004)
- WILLIAMS Extension 3/8" Dr, 3" L, 1 Pieces, Chrome plated (B-108)
- KO-KEN Extension Bar 300mm 3/8 Sq. Drive (3760-300)
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV75)
- Alltrade Tools Sockets & Ratchets