Shop All Impact Sockets
Alltrade Tools
Powerbuilt® 1/4in Drive 6 Pt. Metric Deep Socket 10mm - 648302
Mfr # 648302
Zoro # G603980584
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 648302
- Zoro # G603980584
- UPC # 28907070544
- Country of Origin United States
- Category Impact Sockets
Description
Powerbuilt sockets feature chrome vanadium construction. Standard and deep well socket lengths exceed ANSI standards and have the center hole punched through for additional working depth on the work surface. Powerbuilt chrome sockets feature HV high visibility size markings that are three times larger for easy size selection. Finally Powerbuilt sockets feature Z-Drive , contacting the flat walls of fasteners for stronger grip. Lifetime factory warranty. Purchase Includes: 1/4" drive 10mm deep well 6 point socket.
Features- Drive 6 Point Metric Deep Socket
- Size: 0.25 in. & 10 mm
- Weight: 0.0866 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3150)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Cleveland CRE Bright 1" x 1/2" x 3/4" x 3"x0.25CR (C75379)
- CLEVELAND Hexagon Die (C29197)
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (709360)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID23013)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4042D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116UM)
- TEKTON 3/8 Inch Drive x 23 mm 6-Point Impact Socket (SID12123)
- CRAFTSMAN Sockets, 1/2" Drive 14mm Metric Deep Imp (CMMT16075)
- PROTO 1 in Drive Impact Socket 3 1/4 in Size 6 pt Standard Depth, Black Oxide (J10052)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MS)
- Alltrade Tools Impact Sockets