Shop All Impact Sockets
Alltrade Tools
Powerbuilt® 1/2in Drive x 1 1/16in 12 Pt Deep Well Socket - 940139
Mfr # 940139
Zoro # G703980347
product price: $23.65
/ea
$23.65
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
- Brand Alltrade Tools
- MFR # 940139
- Zoro # G703980347
- UPC # 28907308654
- Country of Origin United States
- Category Impact Sockets
Description
12 point deep well thin wall mirror polished chrome vanadium socket with dual grease rings. Oversized callout forged into socket wall for quick and easy size identification, and will not rub off, wear out or rust with use. Socket center hole punched for added work depth. Chamfered opening for easier mating to fasteners. Z-Drive hex design contacts flat walls of fasteners for stronger grip. Meets or exceeds ANSI standards. Lifetime warranty.
Features- Drive 12 Pt Deep Well Socket
- Size: 0.5 in.
- Weight: 0.7421 lbs
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
- WESTWARD 1/4 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (4LXW4)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m5 x 0.8 (DWTP5X.8)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9543)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-7810)
- SUNEX 1/2" Drive Impact Socket 6 (232D)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- PROTO 3/8 in Drive Flex Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J77416MP)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32522)
- URREA 1/2" drive 12-point short impact socket 14MM (7414MT)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-618A)
- Alltrade Tools Sockets & Ratchets