Shop All Impact Sockets
Alltrade Tools
Powerbuilt® 1/2in Drive 12 Pt. Metric Socket 27mm - 642034
Mfr # 642034
Zoro # G404032048
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 642034
- Zoro # G404032048
- UPC # 28907278926
- Country of Origin United States
- Category Impact Sockets
Description
12 Point chrome vanadium steel Powerbuilt sockets have large size markings for easy size identification" Meets or exceed ANSI standards" Lifetime factory warranty.
Features- Drive 12 Point Metric Socket
- Size: 0.5 in. & 27 mm
- Weight: 0.3975 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 27-in-1 Multi-Bit Precision Screwdriver with Tamperproof Bits (32327)
- PROTO 1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points (J5430M)
- DIAMOND VANTAGE Core Bit, 4-1/4 x 1-1/4-7 in (04214JWZGH)
- POWERBUILT 30Mm Combination Wrench Polished (644134)
- CTA MANUFACTURING IMP SKT 4PC METRIC THIN-WALL (CTA1014)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LXD3)
- URREA 3/4" drive, 6-pt thin-wall deep impact socket 1" (7516LD)
- CAPRI TOOLS 1/2 in Drive 20 mm 6-Point Metric Deep Impact Socket (5-5220)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-664)
- DYNAMIC Tools 3-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025389)
- URREA O-Ring for impact socket 1"x2-15/16" (15000R1)
- Alltrade Tools Sockets & Ratchets