Shop All Hand Ratchets
Alltrade Tools
Powerbuilt 1/2in Dr. Spin Disk Ratchet - 642505
Mfr # 642505
Zoro # G704032212
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 642505
- Zoro # G704032212
- UPC # 28907054599
- Country of Origin United States
- Category Hand Ratchets
Description
1/2" Dr. Spin Disk Ratchet. 24 Tooth. Full Length Spiral-Machined Handle With Mirror Polished Chrome Vanadium Finish. Spin Disk On Ratchet Head For One-Finger Spin-Down/Off.
Features- Drive Spin Disk Ratchet
- Size: 0.5 in.
- Weight: 1.221 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper Item, Gray, Blade 3" W (697288)
- URREA Combination pliers Set of 4 pieces (J200G)
- PROTO 8 3/4 In PROTO Safety Wire Twister Plier (J196)
- K-TOOL INTERNATIONAL Pro Series 1/2" Drive 15" Long Ratchet (KTI-23095)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hand Ratchet, Chrome (45173-2)
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J47HTCFRK)
- PROTO Proto J5249XL 3/8" Drive Premium Pear Head Ratchet 8-1/2" (J5249XL)
- STAHLWILLE TOOLS 1/4 " Mini bit ratchet fine tooth internal hex D 6, 3 (1/4 ") L.90 mm (11133030)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Ratchet, fine tooth WA.6 ° L.265 mm (13231011)
- PERFORMANCE TOOL 1/4 & 3/8 In Dual Drive Stubby Ratchet (W9113)
- HOLEX 3/8 inch Drive T-Handle, Overall Length: 200mm (635720 200)
- Alltrade Tools Sockets & Ratchets