Shop All Socket Extensions
Alltrade Tools
Powerbuilt 1/2in Dr. 5in Extension - 642502
Mfr # 642502
Zoro # G804032198
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 642502
- Zoro # G804032198
- UPC # 28907054568
- Country of Origin United States
- Category Socket Extensions
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Mirror Polished Chrome Vanadium Shaft With Knurled Center And Dual Grease Rings On Female End.
Features- Drive & Extension
- Size: 0.5 & 5 in.
- Weight: 0.4833 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (622NB)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/8x1/4, Number of Flutes: 4 (CCMGS40-404)
- APEX TOOL GROUP Stud Removal Set 8 PC SAE/MET (GWR41760D)
- TEKTON 1/4 Inch Drive x 5/16 Inch Universal Joint Socket (SHD08008)
- KO-KEN Wobble-Fix Extension Bar set 50-250mm ABS Tray 5 pieces 1/2 Sq. Drive (PK4763/5)
- K-TOOL INTERNATIONAL Torque Extension, 120 ft./lb., 1/2"Dr, Wht (KTI-33355)
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV75)
- KD TOOLS Standard Extension, 3/8"Dr (81243)
- CRAFTSMAN Socket Extension 1/2" Dr, 7 1/4 in L, 1 Pieces, Full Polish (CMMT44131)
- CRESCENT CDTA7C EXTENSION 6 IN 1/4 DRIVE (CDTA7N)
- PROTO Locking Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (J5260-06)
- Alltrade Tools Socket Extensions