Shop All Socket Sets
Alltrade Tools
Powerbuilt 1/2in Dr. 24in Flexible Bar - 640854
Mfr # 640854
Zoro # G004068102
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 640854
- Zoro # G004068102
- UPC # 28907266961
- Country of Origin United States
- Category Socket Sets
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Drive Flexible Bar
- Material: Chrome Vanadium Steel
- Size: 0.5 & 24 in.
- Weight: 2.937 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPAL 6 In 1 Knife Sharpener (101N)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- MILWAUKEE TOOL 1/4 in. Drive 1/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9003)
- DRILL AMERICA HSS Spiral Point Tap, M6-1, 2 Flutes (DWTG6X1)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92101)
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 8 pcs (KTI-26100)
- SUNEX 3/8" Drive Spark Plug Socket Set, 7 pcs (8845)
- URREA 1/2" Drive SAE, 12 pcs (54107)
- WESTWARD 1/2 in Drive Socket Wrench Set Metric 17 Pieces 10 mm to 28 mm , Chrome (4LXC8)
- VIM PRODUCTS VIM Tools 12-Piece Torx Plus Driver Set on Black Magrail (TMS-TXIP6)
- MILWAUKEE TOOL 3/8 in Drive Socket Set SAE 17 Pieces 1/4 in to 15/16 in , Chrome (49-66-6815)
- Alltrade Tools Socket Sets