Shop All Combination Wrenches
Alltrade Tools
Powerbuilt® 10mm Combination Wrench Mirror Polish - 644114
Mfr # 644114
Zoro # G603973043
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade Tools
- MFR # 644114
- Zoro # G603973043
- UPC # 28907269993
- Country of Origin United States
- Category Combination Wrenches
Description
Powerbuilt combination wrenches meet or exceed ANSI length specifications. Beveled edges on both the open and boxed ends for easier mating to fasteners. Boxed-ends also feature Z-Drive for stronger grip on fasteners. Mirror-polished chrome vanadium construction. Lifetime factory warranty. Purchase Includes: 10mm standard length combination wrench.
Features- Combination Wrench Mirror Polish
- Size: 10 mm
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench Bonus Battery (DCF901B/DCB124)
- MAYHEW PUNCH TAPER DIA PT 1979 (MY31979)
- MILWAUKEE TOOL Rotary Tool Kit (2525-21)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/4 (49748)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88324)
- GEARWRENCH 2-1/16" 12 Point Long Pattern Satin Combination Wrench (81824)
- CAPRI TOOLS WaveDrive Pro 5/8 in Combination Wrench for Regular and Rounded Bolts (CP11750-S58XT)
- PROTO Combination Wrench, 26mm Sz, 14-41/64" L (J1226M-T500)
- TEKTON 3/4 Inch Combination Wrench (18262)
- WESTWARD Wrench, Combination, SAE, 5-7/8" L. (54PN24)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 3/4" (1224SC)
- Alltrade Tools Wrenches