Shop All Universal Sockets
Alltrade
Alltrade 950558 14 in. Universal Lug Wrench
Mfr # 204745
Zoro # G304040518
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade
- MFR # 204745
- Zoro # G304040518
- Country of Origin China
- Category Universal Sockets
Description
Features
- Powerbuilt - 14 in.
- Chrome Plated
- Universal
- SAE & Metric Lug Wrench
- Lug Sizes Included - 11/16 in.
- 17 mm.
- 3/4 in.
- 19 mm.
- 13/16 in.
- 21 mm.
- 7/8 in.
- 22 mm.
- Dimension - 14 x 1.5 x 14 in.
- Item Weight - 2.68 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/32 (44406)
- IMPERIAL BLADES BLADE BLK OX-TITNM 1PC 1-3/8IN (IBOAT365-1)
- STARRETT Band Saw Blade, 8 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-08-00-1/2)
- GEDORE Heavy-Duty Cable Stripping Tool (8147)
- ALLTRADE Alltrade 940559 20 in. Universal Lug Wrench (204744)
- GREY PNEUMATIC SKT 3/4" DRIVE X 24MM UNIVERSAL IM (GP3024UM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" UNIVERSAL IM (GP3030U)
- CAPRI TOOLS 1/4 in Drive 13 mm Universal Socket (1-2135)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Uniflex sockets spline-drive Spline Size8 Size 1/4 " L.32 mm (01542016)
- SUNEX 1/2" Drive Ford Driveline Socket Metric (212ZUMDL)
- KO-KEN Universal Socket TORX E6 31.9mm 1/4 Sq. Drive (2440T-E6)
- Alltrade Universal Sockets