Shop All Universal Sockets
Alltrade
Alltrade 940559 20 in. Universal Lug Wrench
Mfr # 204744
Zoro # G004040238
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alltrade
- MFR # 204744
- Zoro # G004040238
- Country of Origin China
- Category Universal Sockets
Description
Features
- Powerbuilt
- Size - 20 in.
- Universal
- SAE & Metric
- Lug Wrench Chrome Plated
- Fully Polished Carbon Steel Lug Wrench
- Lug Sizes - 11/16 in. 17 mm. 3/4 in. 19 mm. 13/16 in. 21 mm. 7/8 in. and 22 mm.
- Dimension - 20 x 1.75 x 20 in.
- Item Weight - 3.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000v Insulated 7/16 T Handle Hex Driver (02744)
- MITUTOYO Dial Thickness Gauge, 0 to 1" Range (7304A)
- WRIGHT TOOL 1 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (8744)
- WESTWARD Extra Slim Taper File, American, 6 In L (1NFV1)
- KO-KEN Universal Socket 14mm Nut Grip 49.5mm 3/8 Sq. Drive (3441M-14)
- CAPRI TOOLS 1/4 in Drive 5.5 mm Universal Socket (1-2127)
- CAPRI TOOLS 1/2 in Drive 19 mm Universal Impact Socket (5-5319)
- GREY PNEUMATIC SKT 1/2" DRIVE X 12MM UNIVERSAL HEX DRIV (GP2912UM)
- GEARWRENCH Universal Ball Joint Separator (3916D)
- SK PROFESSIONAL TOOLS 3/8" Drive Universal Joint SAE (45190)
- PROTO 3/8 in Drive Flex Socket 10 mm, 6 pt, Metric (J5273HAM)
- Alltrade Sockets & Ratchets