Shop All Ratcheting Wrench Sets
Alltrade
Alltrade 640870 25 in. Heavy Duty Lug Wrench
Mfr # 204742
Zoro # G204040762
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade
- MFR # 204742
- Zoro # G204040762
- Country of Origin China
- Category Ratcheting Wrench Sets
Description
Features
- Powerbuilt - 25 in.
- Heavy Duty
- SAE Lug Wrench
- Drop forged chrome plated polished steel for strength and durability
- Lug sizes include - 7/8 in.
- 15/16 in.
- 1 in. and 1-1/16 in.
- Shaft diameter is 18 mm.
- Dimension - 24.88 x 1.5 x 24.88 in.
- Item Weight - 6.62 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 4-7/8" 8 pt SAE Socket, 8 Points (1919)
- POWERBUILT 8Pc 3/8" Drive Metric Hex Bit Sockets (642405)
- WIDIA Spiral Flute Tap, Plug 3 Flutes (GT925112)
- PROTO 1/4 in Drive Impact Socket 3/8 in Size, Deep Socket, black oxide (J6512H)
- KD TOOLS Mtrc Dual Ratcheting Open End, 12 pcs. (85597)
- CRAFTSMAN Wrenches, 7 pc SAE Raised-Panel Combinat (CMMT87016)
- MILWAUKEE TOOL Wrench Set 6” & 10”, 15 PC Ratcheting Wrench Set SAE, 6 PC Screwdriver (48-22-7400, 48-22-9416, 48-22-2706)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 2" (KTI-41164)
- GEARWRENCH 16 Piece 120XP™ Universal Spline XL Ratcheting Combination Metric Wrench Set (86427)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- K-TOOL INTERNATIONAL Metric Combo Wrench 25mm (KTI-41825)
- Alltrade Wrenches