Alltrade 240058 Alltrade 240058 Vision 6 ft. Braided Flat Extension Cord UL Listed Blue - Pack of 3
Mfr # 240058
Zoro # G004063718
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade
- MFR # 240058
- Zoro # G004063718
- UPC # 28907518213
- Country of Origin United States
- Category Extension Cords
Description
Who says extension cords have to be boring Add some style and color to your home and office with these braided flat extension cords. Equally at home in a vintage or modern setting, these cords offer a splash of fun color as they snake along a desktop, floor or wall. Theyre constructed of top quality materials for safety and durability and UL listed so you can use them anywhere indoors with confidence. The soft-touch fabric braiding looks great and is functional too. The flat profile resists kinking and twisting so youll spend less time tied in knots and more time powering through work or play. The female end offers three outlets for powering multiple devices and includes a dust cover for unused outlets. The male end offers a molded rubber strain relief sleeve to prevent kinking at the wall outlet.
Features- Includes 3 each 6 foot extension cords with 3 polarized outlets
- Adds style and color to home and office interior spaces
- Durable, flexible and attractive flat braided cord
- UL Listed
- Bold blue color
- Pack of 3
- Size: 6 ft.
- Color: Blue
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1/2In (RB125-50A)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-4-EC)
- NITE IZE 18" L Gear Tie OR PK 2 (GT18-31-2R3)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0052)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- POWER FIRST 10 ft. 14/3 Lighted Extension Cord SJTW (1XUP4)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL50FT3P)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2459SW0003)
- MASTER ELECTRONICS Master Electrician 04314ME 16-3 Out Extension Cord - 8 ft. (765174)
- Alltrade Extension Cords