Alltrade 240057 Alltrade 240057 Vision 6 ft. Braided Flat Extension Cord UL Listed Silver - Pack of 3
Mfr # 240057
Zoro # G104063724
Product Information
- Brand Alltrade
- MFR # 240057
- Zoro # G104063724
- UPC # 28907518206
- Country of Origin United States
- Category Extension Cords
Description
Who says extension cords have to be boring Add some style and color to your home and office with these braided flat extension cords. Equally at home in a vintage or modern setting, these cords offer a splash of fun color as they snake along a desktop, floor or wall. Theyre constructed of top quality materials for safety and durability and UL listed so you can use them anywhere indoors with confidence. The soft-touch fabric braiding looks great and is functional too. The flat profile resists kinking and twisting so youll spend less time tied in knots and more time powering through work or play. The female end offers three outlets for powering multiple devices and includes a dust cover for unused outlets. The male end offers a molded rubber strain relief sleeve to prevent kinking at the wall outlet.
Features- Includes 3 each 6 foot extension cords with 3 polarized outlets
- Adds style and color to home and office interior spaces
- Durable, flexible and attractive flat braided cord
- UL Listed
- Classy silver color
- Pack of 3
- Size: 6 ft.
- Color: Silver
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829021)
- MERSEN Semiconductor Fuse, A30QS Series, 400A, Fast-Acting, 300V AC, Bolt-On (A30QS400-4)
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- SOUTHWIRE Extension Cord, 16 AWG, 125VAC, 25 ft. L (2367SW8806)
- U.S. WIRE & CABLE Yellow Temp-Flex Lighted Plug Cord Three Conductor , 100 Ft., 14/3 Ga., 300V, 13A (73100)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0052)
- POWERZONE Cord Ext White 3Out 9Ft Office (OR890609)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 16/3 (OC25163)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (3EA99)
- BAYCO 50' SINGLE-TAP 12/3 EXTENSION CORD (BYSL-758L)
- Alltrade Extension Cords & Power Strips