Alltrade 240056 Alltrade 240056 Vision 6 ft. Braided Flat Extension Cord UL Listed Champagne - Pack of 3
Mfr # 240056
Zoro # G904063740
Product Information
- Brand Alltrade
- MFR # 240056
- Zoro # G904063740
- UPC # 28907518190
- Country of Origin United States
- Category Extension Cords
Description
Who says extension cords have to be boring Add some style and color to your home and office with these braided flat extension cords. Equally at home in a vintage or modern setting, these cords offer a splash of fun color as they snake along a desktop, floor or wall. Theyre constructed of top quality materials for safety and durability and UL listed so you can use them anywhere indoors with confidence. The soft-touch fabric braiding looks great and is functional too. The flat profile resists kinking and twisting so youll spend less time tied in knots and more time powering through work or play. The female end offers three outlets for powering multiple devices and includes a dust cover for unused outlets. The male end offers a molded rubber strain relief sleeve to prevent kinking at the wall outlet.
Features- Includes 3 each 6 foot extension cords with 3 polarized outlets
- Adds style and color to home and office interior spaces
- Durable, flexible and attractive flat braided cord
- UL Listed
- Vintage Champagne color
- Pack of 3
- Size: 6 ft.
- Color: Champagne
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Standby UPS System, 500VA, 4 Outlets, Tower, Out: 230V AC , In:230V (BK500EI)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- LINEMASTER Replacement Plastic Paddle For 88Sn105 (977-F8)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating (CVRI-RH-25030)
- EZRED Locking QTR Stick 1/4" COMB DR (EZ4S12L)
- SOUTHWIRE Extension Cord, 10/3 SJTW Yellow Ext Cord w/ Lighted end (02689)
- MONOPRICE Heavy Duty Extension Cord - Locking NEMA L5-20P to NEMA L5-20R_ 12AWG_ (35065)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2487SW8804)
- CCI Cord Ext Otdr Lt 12/3X25Ft Yel (025878802)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- TRIPP LITE Plug Lock Inserts for Detachable C13 Power Cord Yellow 100 Pack (PLC14YW)
- Alltrade Extension Cords & Power Strips