Alltrade 240055 Alltrade 240055 Vision 6 ft. Braided Flat Extension Cord UL Listed; Red - Pack of 3
Mfr # 240055
Zoro # G104083562
Product Information
- Brand Alltrade
- MFR # 240055
- Zoro # G104083562
- UPC # 28907518183
- Country of Origin United States
- Category Extension Cords
Description
Who says extension cords have to be boring Add some style and color to your home and office with these braided flat extension cords. Equally at home in a vintage or modern setting, these cords offer a splash of fun color as they snake along a desktop, floor or wall. Theyre constructed of top quality materials for safety and durability and UL listed so you can use them anywhere indoors with confidence. The soft-touch fabric braiding looks great and is functional too. The flat profile resists kinking and twisting so youll spend less time tied in knots and more time powering through work or play. The female end offers three outlets for powering multiple devices and includes a dust cover for unused outlets. The male end offers a molded rubber strain relief sleeve to prevent kinking at the wall outlet.
Features- Includes 3 each 6 foot extension cords with 3 polarized outlets
- Adds style and color to home and office interior spaces
- Durable, flexible and attractive flat braided cord
- UL Listed
- Rich red color
- Pack of 3
- Size: 6 ft.
- Color: Red
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Switch Head, Rotary, Side, Left & Right (ZCKE09)
- BERGEN INDUSTRIES A/C Whip 1/2" x 4FT.10/3 Non-Metallic L (BACWNM1043)
- DAYTON Roller Lever Arm, 1.5 In. Arm L (11X484)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB5AVB1)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2468SW8806)
- GOGREEN GoGreen Power, , 3 Outlet 8 Ft Extension Cord - Right Angle Plug (GG-19608)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 6 foot (FWT10W1-03206)
- SPARK Softalk- LLC Extension Cord- 25ft. Long- Ivory (SP128101)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- MASTER ELECTRONICS Master Electrician 02352ME01 20 ft. White Outdoor Extension Cord (790855)
- Alltrade Extension Cords