Shop All Combination Wrench Sets
Alltrade
Alltrade 070008 2 Piece Grip Wrench
Mfr # 12382
Zoro # G703978344
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alltrade
- MFR # 12382
- Zoro # G703978344
- UPC # 28907271712
- Country of Origin China
- Category Combination Wrench Sets
Description
Features
- Product Type: Grip Wrench
- Side 1 Wrench Size: 1-5/16 in.
- Number in Package: 2
- Ratcheting: No
- Wrench Length: 14 in.
- Hardened: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 24mm 12 pt Metric Socket, 12 Points (5MX47)
- DRILL AMERICA 31/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD31/64)
- KESON 25 ft Tape Measure, 1 in Blade (PGPRO1825V)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6222)
- ALLTRADE GRIP WRENCH SET 2PC (70008)
- CRESCENT 10 Piece 12 Point Metric Combination Wrench Set (CCWS3-05)
- COUGAR PRO Reverse Ratcheting Comb Wrench FP Cougar (E8SRCW)
- DYNAMIC Tools 11Pcs Metric Combo Wrench Set, Contractor Series, Satin, 9mm-19mm (D074224)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- PROTO Ignition Wrench Set, 15/60, 13/64-3/8, 12Pc (J3200CGSA)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 17MM OFFSET COM GRIP WRENCH (KH8791-1420)
- Alltrade Combination Wrench Sets