Shop All Garage Door Opener Accessories
Allstar
Radio Control Transmitter, 1 Channel
Mfr # 831T
Zoro # G5648973
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 Channel
- For Use With (1) Door
- Voltage 9V DC
- Includes (3) Functions OPEN-CLOSE-STOP, 9V Battery, Rotary Switch
- Hz 318 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allstar
- MFR # 831T
- Zoro # G5648973
- Country of Origin China
- Category Garage Door Opener Accessories
Dimensions
Receiver Size (In.) | 3-5/8 x 6-5/8 x 2 |
Details
Item | Radio Control Transmitter |
Type | 1 Channel |
For Use With | (1) Door |
Voltage | 9V DC |
Includes | (3) Functions OPEN-CLOSE-STOP, 9V Battery, Rotary Switch |
Hz | 318 MHz |
Accessory Type | Radio Control Transmitter |
Description
Radio Control Transmitter, 1 Channel, Receiver Size (In.) 3-5/8 x 6-5/8 x 2, Voltage 9V DC, 318 MHz, For Use With (1) Door, Includes (3) Functions OPEN-CLOSE-STOP, 9V Battery, Rotary Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Square Tube End, 1/2-13 Thread, Outside Dia.: 2 in sq. (TE2-3B)
- ADAMS RITE Flush Locksets (4431-10-00-01-IB)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PS TB EN)
- NATIONAL GUARD Auto Door Bottom, 36in.L (335N-36)
- ALLSTAR Lock, Includes Lockout Plate, Galvanized (G100-A2)
- ALLSTAR Radio Control Transmitter, 3 Channel (733T)
- ALLSTAR Radio Control Transmitter, 9 Channel (639T)
- ALLSTAR Remote Antenna Kit, 15 ft. Cable, Bracet (RAK-10A)
- CHAMBERLAIN Chamberlain Clicker KLIK3U-BK2 Garage Door Remote, ABS, 3V2032 Lithium Battery (KLIK3/5U-BK2)
- WD-40 11OZ Garage Door Lube (10058)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2in Strip Holder/2in Brush (BPS152-8)
- Allstar Garage Door Opener Accessories