Shop All Garage Door Opener Accessories
This Product is Discontinued
Allstar
Radio Control Receiver, 3 Functions (Discontinued)
Mfr # MVP-RE-24V
Zoro # G5708866
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type 3 Channel
- Voltage 24V AC
- Receiver Size (In.) 3-5/8 x 6-5/8 x 1-3/8
- Includes (3) Functions OPEN-CLOSE-STOP, External Antenna Connector, Whip Antenna
- Hz 318 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allstar
- MFR # MVP-RE-24V
- Zoro # G5708866
- UPC # 00093863116926
- Country of Origin China
- Category Garage Door Opener Accessories
Dimensions
Receiver Size (In.) | 3-5/8 x 6-5/8 x 1-3/8 |
Details
Item | Radio Receiver |
Type | 3 Channel |
Voltage | 24V AC |
Includes | (3) Functions OPEN-CLOSE-STOP, External Antenna Connector, Whip Antenna |
Hz | 318 MHz |
NEMA Rating | 1 |
For Use With | (1) Door |
Accessory Type | Radio Receiver |
Description
Radio Receiver, 3 Channel, Receiver Size (In.) 3-5/8 x 6-5/8 x 1-3/8, Voltage 24V AC, 318 MHz, NEMA Rating 1, For Use With (1) Door, Includes (3) Functions OPEN-CLOSE-STOP, External Antenna Connector, Whip Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.