Shop All Hard Case Storage
Allstar
Plastic Quick Change Midget Gear Tote; Yellow
Mfr # ALL14352
Zoro # G610842462
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allstar
- MFR # ALL14352
- Zoro # G610842462
- UPC # 848238046090
- Country of Origin China
- Category Hard Case Storage
Details
Color | Yellow |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (53YU42)
- BAREBONES LIVING Barebones | Field Hatchet | Woodsman's Tool (HMS-2120)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97972)
- PROTO Adjustable Wrench, Alloy Steel, 12.1 in L (J712SLA)
- ALLSTAR 14361 18 Compartment Plastic Storage Case - 11 x 7 x 1.75 in. (ALL14361)
- SKB Black Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14BC)
- GO RHINO For Use To Store Tools and Gear 2453 Length x 1955 Widthx 990 Depth (XG252010)
- PLATT Black Blow-Molded Case, 8-1/2"L x 6"W x 2"D (106)
- PELICAN Black Micro Case, 7-1/2"L x 3.87"W x 2.43"D (1030S)
- VESTIL Protective Case, 18" L x 14" W (CASE-1814-FM)
- PLATT Black Protective Case, 27-1/2"L x 16"W x 7"D (902)
- Allstar Hard Case Storage