Shop All Rivet Nuts
Allstar Performance
Rivet Nut, 1/2"-20 Thread Size, Steel
Mfr # ALL44102-20
Zoro # G904088019
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Material Steel
- System of Measurement Inch
- End Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allstar Performance
- MFR # ALL44102-20
- Zoro # G904088019
- UPC # 848238022643
- Country of Origin China
- Category Rivet Nuts
Dimensions
Thread Size | 1/2"-20 |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Inch |
End Type | Open |
Description
Allstar Perfomance is a worldwide supplier of different car parts, categorized in various sections including drag race parts, hot rod-street, road race, circle track-asphalt, circle track-dirt, open wheel sprint car, off-road and tractor pulling. We provide absolute quality parts to ensure your safety. Allstar also provides air cleaners, brakes, fittings, steering, tire accessories and much more to a secured driving experience.
Features- Large diameter, open end lug nuts are designed to fit most racing wheel applications
- Will not pull through the wheel
- Nuts fit 1 inch socket
- A 45 degree tapered seat
- They provide a wide selection of steel or aluminum lug nuts in SAE or metric threads
- Pack of 20
- Material: Steel
- Lug Nut Thread Size: 0.5"-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (494099-PG)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1.25 in L, Steel Body, 95 PK (270620U.1)
- ZORO SELECT M5-0.80 x 100 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.050.0100)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.1200)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 14.73 mm L, Aluminum, 25 PK (ALA1-610-4.2)
- MARSON Rivet Nut, #8-32 Thread Size, Steel, 100 PK (M47320)
- ARCONIC Rivet Nut, M6 Thread Size, 40 PK (M47411)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 10.67 mm L, Steel, 25 PK (AKS4T-470-2.0)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.325 in Flange Dia., 0.438 in L, Aluminum, 100 PK (U69316.013.0075)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.359 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-1024-135T-25)
- NEWPORT FASTENERS Rivet Nut, M6-1.00 Thread Size, 110.18mm Flange Dia., 16.89mm L, Steel, 1000 PK (377386)
- Allstar Performance Rivet Nuts