Shop All Countersunk Washers
Allstar Performance
Countersunk Washer, Fits Bolt Size 1/4" Aluminum, Black Anodize Finish
Mfr # ALL18663
Zoro # G104008169
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Black Anodize
- Maximum Inside Diameter 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allstar Performance
- MFR # ALL18663
- Zoro # G104008169
- UPC # 848238049442
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1 in |
Maximum Inside Diameter | 1/4 in |
Details
Item | Countersunk Washer |
Material | Aluminum |
Finish | Black Anodize |
System of Measurement | Inch |
Description
Our products are assured for reliability and durability which has high quality and standard.
Features- Plain Countersunk Washer
- Allow the socket head fasteners to install flush with the surface for a smooth finished look
- Pack of 10
- Color: Black
- Size: 0.25" x 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.12 in Dia., 4/9 in L, Nylon Body, 20 PK (61PR100000)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 25 PK (HC30140251-025P2)
- MIDWEST FASTENER Yoke End, Steel, 1/2"-20 Thrd Sz, 3" Overall Lg, 2 PK (32245)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M04100.060.0100)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (9083692)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 100 PK (03991)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Steel, Black Oxide Finish, 10000 PK (06WCB)
- KANEBRIDGE #8 Countersunk Finishing Washer Black Oxide - Pkg of 10000 (08WCB)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 Steel, Blackened Finish (16WG43)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 18-8 Stainless Steel, Matte Shot-Blasted Finish (52WP09)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (40WG43)
- Allstar Performance Countersunk Washers