Shop All Countersunk Washers
Allstar Performance
Countersunk Washer, Fits Bolt Size 1/4"-20 Aluminum, Black Anodize Finish
Mfr # ALL18633-50
Zoro # G303956742
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Black Anodize
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allstar Performance
- MFR # ALL18633-50
- Zoro # G303956742
- UPC # 848238049398
- Country of Origin China
- Category Countersunk Washers
Dimensions
For Screw Size | 1/4"-20 |
Outside Diameter | 1 in |
Details
Item | Countersunk Washer |
Material | Aluminum |
Finish | Black Anodize |
System of Measurement | Inch |
Description
Kit includes specially designed aluminum washers which allow the socket head fasteners to install flush with the surface creating a smooth finished look. Many uses include mounting roofs, side skirts, spoilers and replacing sharp edged fasteners inside cockpit. Kits include washers, bolts and nyloc nuts.
Features- Countersunk Bolts with washer
- Made with high quality material
- Pack of 50
- Finish: Black
- Bolt Size: 1/4"-20 x 1"
- Washer O.D: 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, M8, PK10 (TAP1008080-010P1)
- GRIP-RITE Pneumatic Nail, 2-1/2 in L, Bright (GR212131)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 8 PK (31566)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03281)
- ALLSTAR PERFORMANCE Countersunk Washer, Fits Bolt Size 1/4" Aluminum, Black Anodize Finish (ALL18663)
- MAGNET SOURCE Countersunk Washer, Fits Bolt Size 2-1/2" Steel, Zinc Plated Finish (NAC025000NBX)
- NEWPORT FASTENERS Countersunk Washer, Fits Bolt Size #4 Stainless Steel, 10000 PK (734357)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Stainless Steel, Plain Finish, 100 PK (U51350.019.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Plain Finish, 20 PK (11SFW0010)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 5/16" Steel, Nickel Plated Finish, 1500 PK (31WC)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Plain Finish, 20 PK (11SFW0008)
- Allstar Performance General Washers