Shop All Exterior Body Panels & Components
Allstar Performance
Allstar Performance ALL22236 24 x 48 x 0.63 in. Aluminum Panel
Mfr # ALL22236
Zoro # G204061958
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allstar Performance
- MFR # ALL22236
- Zoro # G204061958
- UPC # 848238013696
- Country of Origin China
- Category Exterior Body Panels & Components
Description
Features
- Universal panels have many uses around the shop or at the track
- Panels work well when fabricating spoiler sides, interior panels or on uneven pit areas as a floor jack plate
- Material: Aluminum
- Size: 24" x 48"
- Thickness: 0.63"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY Oil Fluid Handler, 15 Gal., 30 In. Dia (OH-15)
- SURE SHOT Valve Seat Adapter, Female Nozzle (P307)
- DRAW-TITE (QTY 1)ELITE SERIES SAFETY CHAIN ATTACHMENT FOR UNDER BED GOOSENECK (30134)
- SUNSONG Power Steering Return Line Hose Assembly - Cooler Tube, 3404196 (3404196)
- STROMBERG CARLSON MINI ASSIST RAIL BLACK ALUMINUM RAIL W/BLACK FOAM GRIP (AM-255)
- SPEC-D TUNING 04-08 Ford F150 Fender Flare - Styleside, FDF-F15004BK-RS (FDF-F15004BK-RS)
- FAIRCHILD INDUSTRIES D4020 - 1997-2005 Jeep Wrangler Cowl Seal (D4020)
- HUSKY LINER 19-C SIERRA 1500 REAR WHEEL WELL GUARDS WHEEL WELL GUARDS BLACK (79071)
- STROMBERG CARLSON 39IN ZIP GRIP - CHARCOAL FOR AM-200, AM-300, AM-800 (AM-ZIP39C)
- ACTIVE ATHLETE OE Steel Winch Mount Bumper for Jeep JL (AC2622016)
- WESTIN Pro-Mod Skid Plate (58-71225)
- Allstar Performance Exterior Body Panels & Components