Shop All Fuse Blocks & Holders
Allstar
Open Fuse Block, 25 to 150A Amp Range, 12V Volt Rating
Mfr # ALL76180
Zoro # G909198607
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 25 to 150A
- Voltage Rating 12V
- Connector Type Sapde Terminal
- Length 3-3/8 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allstar
- MFR # ALL76180
- Zoro # G909198607
- UPC # 848238074642
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 3-3/8 in |
Width | 2-1/2 in |
Details
Item | Open Fuse Block |
Amp Range | 25 to 150A |
Voltage Rating | 12V |
Connector Type | Sapde Terminal |
Fits Fuse Type | Automotive |
Max. Voltage | 12V |
Max. Amps | 150A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62ED)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, Black, PK100 (DC-1/8NB)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (LFR60200-3C)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306)
- EATON BUSSMANN Fuse Holder, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DU)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20327R)
- SQUARE D Open Fuse Block, CC UL Class, 3 Poles (9070FB3A)
- MERSEN Power Distribution Block, Adder Poles, 175A Amp Range, 1000V AC/DC Volt Rating (MPDB62150)
- Allstar Fuse Blocks & Holders