Shop All Disposable Gloves
Allstar
Nitrile Disposable Gloves, Nitrile, 2XL, Black
Mfr # ALL12027
Zoro # G009099019
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Disposable Glove Type Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allstar
- MFR # ALL12027
- Zoro # G009099019
- UPC # 848238050578
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Disposable Glove Type | Chemical Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 105)
- WEARWELL 75 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- SIGNMISSION OSHA Danger Sign, Live Steam, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1424)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113707)
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (198249-M)
- ANSELL L85, Exam Gloves, 9.8 mil Palm, Natural Rubber Latex, Powder-Free, S, 50 PK, Blue (L851)
- MICRO-TOUCH NITRAFREE Disposable Gloves, M, 100 PK (6034512)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, XL, Blue (N734)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, L, 40 PK, Black (HM2021831003-BK-L)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, S, 100 PK, Blue (2XMA2)
- MECHANIX WEAR Nitrile Disposable Gloves, 5 mil Palm, Nitrile, M, Blue (MECD02-03-009-100)
- Allstar Disposable Gloves