Shop All Flat Washers
Allstar
Body Bolt Washers 1.25 in. O.D. - Black, 50PK
Mfr # ALL18841-50
Zoro # G709157682
product price: $97.19
/pk 50, $1.94/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allstar
- MFR # ALL18841-50
- Zoro # G709157682
- UPC # 848238074031
- Country of Origin China
- Category Flat Washers
Details
Item | Flat Washer |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 7/16 in L, Brass Body, 100 PK (TBC0914.0-100)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.043.8888)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04160.050.0700)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-3/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 50 PK (WWG-BP-2106-L)
- ALLSTAR 0.43 in. Crush Washers, 10PK (ALL50080)
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (42619)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51410.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38131.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Stainless Steel Plain Finish, 50 PK (M51420.020.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 775 PK (B38206.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish (Z9251SS)
- Allstar Flat Washers