Shop All Tool Lanyards & Tethering
Allstar
6.5 in. Cordless Drill Holder Black
Mfr # ALL12203
Zoro # G310758452
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allstar
- MFR # ALL12203
- Zoro # G310758452
- UPC # 848238060188
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
Item | 6.5 in. Cordless Drill Holder Black |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 0 to 1" .001" Deep Thrt Mic (118-107)
- KNIPEX Control Cabinet Key, 2 53/64 In L (00 11 02)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A197)
- KANCA Machinist Hammer 500g (HAM- 500)
- 3M DBI-SALA Tool Cinch", 1-45/64" W, 14-1/2" L (1500011)
- SQUIDS BY ERGODYNE Retractable Tool Lanyard (3002)
- GEAR KEEPER Tool Lanyard, Orange, 5 lb., Hook And Loop (TL1-2007)
- WERNER M400004 Hard Hat Tether (M400004)
- MILWAUKEE TOOL 5 pc. 5 lb. D-Ring Web Attachment (48-22-8871)
- PROTO Tool Wrist Strap Lanyard Kit, PK4 (JDR4)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in.L, Black (3158)
- Allstar Tool Lanyards & Tethering