Shop All Dust Collector Parts
Allsource
Standard Glove, 7" x 35", PR
Mfr # 41844
Zoro # G5113641
product price: $53.99
/pr
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 41200, 41800
- Fits Brand Allsource
- Glove Material Rubber
- Glove Diameter 7 in
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsource
- MFR # 41844
- Zoro # G5113641
- Country of Origin China
- Category Dust Collector Parts
Dimensions
Glove Diameter | 7 in |
Overall Length | 24 in |
Overall Width | 7 in |
Details
For Use With Mfr. Model Number | 41200, 41800 |
Item | Blasting Glove Set |
Fits Brand | Allsource |
Glove Material | Rubber |
Description
Blasting Glove Set, Glove Hand Style Left, Right, Glove Diameter 7 in, Overall Length 24 in, Glove Material Rubber, Compatible with Grainger Part Number 448M04, 48ME53, 48ME54, 53CV99, Compatible with Manufacturer Model Number 41200, 41500, 41800, 42000, Overall Width 7 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5-44 Carbon Steel Hand Tap Set (DWTS5-44)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04RG)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2933)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- ALLSOURCE Lamp Window Plexiglass (41829)
- ALLSOURCE Viewing Window Outer Plexiglass (41822)
- ALLSOURCE Door Spring, Gas Charged (41835)
- ALLSOURCE Viewing Window Inner Plexiglass (41823)
- ALLSOURCE Dust Collector Motor (40287)
- ALLSOURCE Pressure Regulator (4150009)
- WHEELER-REX Cutter Wheel (8003)
- Allsource Dust Collectors & Accessories