Shop All Industrial Hoses
Allsource
Siphon Feed Blasting Hose, 94 in L
Mfr # 4150055
Zoro # G411297348
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 94 in
- Hose Inner Diameter 1/2 in
- Material Rubber
- Hose Outer Diameter 1 in
- Air Pressure - Maximum 110 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsource
- MFR # 4150055
- Zoro # G411297348
- UPC # 746340038753
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Length | 94 in |
Hose Inner Diameter | 1/2 in |
Hose Outer Diameter | 1 in |
Details
Item | Siphon Feed Blasting Hose |
Material | Rubber |
Air Pressure - Maximum | 110 psi |
Description
Media Hose 1/2" ID x 94
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 4T-32006X (32006X)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937781Q, Return Line, 10 micron, Inside-Out (MF0063495)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 5.25" OD (2BK55H)
- SPEEDAIRE Filter/Regulator, 1/4in NPT, 150 psi (4ZK75)
- CONTINENTAL 1/4" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307751)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air Hose 300PSI Univesal/Crow Ends Yellow (Jackhammer-300-Y-50-U)
- CONTINENTAL Washdown Hose, 1/2" ID x 25 ft., White (CRX050-25-G)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- GATES Plant Master XTreme 300 LockOn (32011105)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- Allsource Industrial Hoses