Shop All Abrasive Blaster Accessories
Allsource
Sealing Head, 4 in L, 2 1/4 in W, Rubber
Mfr # 4201213
Zoro # G410769235
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Steel
- Overall Dia. 2 1/4 in
- Overall Width 2 1/4 in
- Overall Length 4 in
- Overall Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsource
- MFR # 4201213
- Zoro # G410769235
- UPC # 746340072979
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Overall Dia. | 2 1/4 in |
Overall Width | 2 1/4 in |
Overall Length | 4 in |
Overall Height | 2 1/4 in |
Details
Material | Rubber/Steel |
Item | Sealing Head |
Description
Sealing Head, Includes Not Applicable, Product Type Sealing Head, Compatible with Grainger Part Number 448M04, Overall Dia. 2 1/4 in, Overall Length 4 in, Overall Width 2 1/4 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 42000, Material Rubber/Steel, Overall Height 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100086327)
- WEILER 12" Narrow Face Crimped Wire Wheel, .006" Fill, 1-1/4" Arbor Hole (1939)
- ZORO SELECT Tube Brush, 0.004" dia. Wire, Brass (66254442975)
- FLEX-HONE TOOL BC30032 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC30032)
- ALLSOURCE Pressure Feed Blasting Hose, 15 ft L (42052)
- ALLSOURCE Outer Plexiglass Window, 24 in L (4150019)
- ALLSOURCE Retainer, 2 in L, 1 in W, Steel (42050)
- ALLSOURCE Nozzles, 1/8", Pressure Imp, 3 Pack (40356)
- ALLSOURCE Import Nozzle Kit, 4 Noz, 2 Gas, 1 Nut (40372)
- ALLSOURCE Import Pressure Nozzle, 1/8", 6 Pack (40066)
- S AND H INDUSTRIES ALC 40297 5/16" ID Pressure Nozzle Kit 125CFM (40297)
- Allsource Abrasive Blaster Accessories