Shop All Dust Collector Parts
Allsource
Pressure Regulator
Mfr # 4150009
Zoro # G5113650
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Allsource
- For Use With Mfr. Model Number 41200, 41800
- Overall Length 8 in
- Overall Height 8 in
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsource
- MFR # 4150009
- Zoro # G5113650
- Country of Origin China
- Category Dust Collector Parts
Dimensions
Overall Length | 8 in |
Overall Height | 8 in |
Overall Width | 3 in |
Overall Dia. | 3 in |
Details
Fits Brand | Allsource |
For Use With Mfr. Model Number | 41200, 41800 |
Item | Pressure Regulator |
Description
Pressure Regulator, Includes Not Applicable, Product Type Regulator, Compatible with Grainger Part Number 48ME53, 48ME54, 53CV99, Overall Dia. 3 in, Overall Length 8 in, Overall Width 3 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41200, 41500, 41800, Material Not Applicable, Overall Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No3/16 (185-4X)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62047)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor, 12 x 12, Square (SUC-1212F)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L (54TN10)
- ALLSOURCE Viewing Window Inner Plexiglass (41823)
- ALLSOURCE Dust Collector Motor (40287)
- ALLSOURCE Viewing Window Outer Plexiglass (41822)
- ALLSOURCE Standard Glove, 7" x 35", PR (41844)
- ALLSOURCE Lamp Window Plexiglass (41829)
- ALLSOURCE Door Spring, Gas Charged (41835)
- BIG HORN 4 Inch x 20 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1032 (11494)
- Allsource Dust Collector Parts