Shop All Abrasive Blaster Accessories
Allsource
Pressure Feed Blasting Hose, 15 ft L
Mfr # 42052
Zoro # G110791680
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Length 15 ft
- Hose Inner Diameter 1/2 in
- Hose Outer Diameter 1 in
- Air Pressure - Maximum 110 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsource
- MFR # 42052
- Zoro # G110791680
- UPC # 746340074652
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Overall Length | 15 ft |
Hose Inner Diameter | 1/2 in |
Hose Outer Diameter | 1 in |
Details
Material | Rubber |
Item | Pressure Feed Blasting Hose |
Air Pressure - Maximum | 110 psi |
Description
Blast Hose 1/2" x 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES Elastic Grain Coated Non Woven Nylon Web Wheel - 80 Grit (AW-80)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/8 Diameter 240SC Grit (34228)
- CENTURY DRILL & TOOL Mounted Grinding Point, W206 (75209)
- EXCEL BLADES 12 Piece Assorted Mini Needle File Set (55608IND)
- ALLSOURCE Retainer, 2 in L, 1 in W, Steel (42050)
- ALLSOURCE Outer Plexiglass Window, 24 in L (4150019)
- ALLSOURCE Electromagnetic Valve, 5 in L (4201102)
- ALLSOURCE O-Ring, 1 in L, 1 in W, Rubber (4150048)
- ALLSOURCE Inner Plexiglass Window, 24 in L (4150017)
- ALLSOURCE Nozzles, 9/64", 3 Pack, Pressure Imp (40355)
- MARCO Blastmaster® 125 Remote Control System - Pneumatic (1012500)
- Allsource Abrasive Blaster Accessories