Shop All Sand Blasters
Allsource
Pressure Blaster, 100lb.
Mfr # 41600
Zoro # G4295541
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blaster Grouping Portable Abrasive Blaster
- Feed Type Pressure
- Hopper Capacity (Lb.) 100 lb
- Hopper Material Steel
- Hose Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsource
- MFR # 41600
- Zoro # G4295541
- UPC # 746340416001
- Country of Origin China
- Category Sand Blasters
Dimensions
Hose Length | 8 ft |
Nozzle Inner Dia. | 3/32 in, 1/8 in |
Tank Dimension (In.) | 12 x 27 |
Tank Height | 25 in |
Overall Width | 18 in |
Overall Height | 38 in |
Overall Depth | 14 in |
Hose Inner Diameter | 1/2 in |
Tank Diameter | 10 in |
Description
Portable Abrasive Blaster, Weight Capacity 100 lb, Nozzle Inner Dia. 3/32 in, 1/8 in, Hose Inner Diameter 1/2 in, Hose Length 8 ft, Air Flow - Maximum 15 cfm, Air Pressure - Maximum 110 psi, Air Pressure - Minimum 80 psi, Compatible Abrasive Media Aluminum Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Includes Nozzles, Feed Type Pressure, Blast Time - Maximum 45 min, Blast Time - Minimum 30 min, Features Deadman Handle, Pressure Relief Valve, Overall Depth 14 in, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137410)
- SHAVIV Deburring Blade Holder, Steel, F Series (153-29005)
- BOSCH 5In Sanding Disc 8-Hole Red 180 Grit, PK5 (SR5R180)
- 3M CUBITRON Quick Change Disc, Orange, 2 in. Dia, PK50 (7010361116)
- ALLSOURCE Economy Bottle Blaster, 80-125 PSI (4001244)
- ALLSOURCE Vac Blaster, 1100W, 120V, 1.5 HP, 50 lb. Cap (41700)
- ALLSOURCE Economy Spot Blaster, 80-125 PSI (4001344)
- ALLSOURCE Economy Portable Blaster Kit, 80-125 PSI (4001544)
- ALLSOURCE Import Pressure Blaster, 20 gal. (41003)
- AMERICAN HAWK INDUSTRIAL Small Pressure Media Blaster with Leg Stands, 40 Lb capacity (DB130C)
- WESTWARD Abrasive Blaster, Press, 80lb, 65-125psi (10Z914)
- Allsource Sand Blasters