Shop All Abrasive Blaster Accessories
Allsource
Piston Seal, 2 in L, 1 1/2 in W
Mfr # 4201297
Zoro # G110769245
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Steel
- Overall Height 1 1/2 in
- Overall Width 1 1/2 in
- Overall Dia. 1 1/2 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsource
- MFR # 4201297
- Zoro # G110769245
- UPC # 746340074102
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Dia. | 1 1/2 in |
Overall Length | 2 in |
Details
Material | Rubber/Steel |
Item | Piston Seal |
Description
Piston Seal, Includes Not Applicable, Product Type Piston Seal, Compatible with Grainger Part Number 448M04, Overall Dia. 1 1/2 in, Overall Length 2 in, Overall Width 1 1/2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 42000, Material Rubber/Steel, Overall Height 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727558)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20956)
- MIRKA Grip Disc, 5", P150, PK50 (23-612-150)
- SUPERIOR PADS AND ABRASIVES 6 Inch White Compounding Pad 5/16 Inch-24 Male Thread Replaces Porter Cable 54745 (PCW06-MT)
- ALLSOURCE Ceramic Nozzle, 1/4 In I.D., PK3 (41710)
- ALLSOURCE Inner Plexiglass Window, 24 in L (4150017)
- ALLSOURCE O-Ring, 1 in L, 1 in W, Rubber (4150048)
- ALLSOURCE Import Deadman Valve Kit, w/Nozzles, 4 (41167)
- ALLSOURCE Import Nozzle Kit, 4 Noz, 2 Gas, 1 Nut (40372)
- ALLSOURCE Nozzles, 1/8", Pressure Imp, 3 Pack (40356)
- ALC Conversion Kit, Deadman System, 25 ft. (40180)
- Allsource Abrasive Blaster Accessories