Shop All Abrasive Blaster Accessories
Allsource
O-Ring, 1 in L, 1 in W, Rubber
Mfr # 4201215
Zoro # G510769227
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Dia. 1 in
- Overall Height 1/8 in
- Overall Length 1 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsource
- MFR # 4201215
- Zoro # G510769227
- UPC # 746340072986
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Overall Dia. | 1 in |
Overall Height | 1/8 in |
Overall Length | 1 in |
Overall Width | 1 in |
Details
Item | O-Ring |
Material | Rubber |
Description
O-Ring, Includes Not Applicable, Product Type O-Type Ring, Compatible with Grainger Part Number 448M04, Overall Dia. 1 in, Overall Length 1 in, Overall Width 1 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 42000, Material Rubber, Overall Height 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Net Grip Roll, 2.75"x32.8ft., P40 Grit (AH-570-040)
- ALC Bicarbonate of Soda Blast Media, 20 lb. (40127)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 80AO (52613)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Ceramic (66252842177)
- ALLSOURCE Vacuum Blaster Filter, 13 x 7 x 7 In (41708)
- ALLSOURCE Retainer, 1 1/4 in L, 1 1/4 in W, Steel (4150042)
- ALLSOURCE Import Deadman Valve Kit, w/Nozzles, 4 (41167)
- ALLSOURCE Sealing Block, 3 Pack, for 41167 (41164)
- ALLSOURCE Import Pressure Nozzle, 1/8", 6 Pack (40066)
- ALLSOURCE Nozzles, 3/32", 3 Pack, Pressure Imp, 6 cfm (40358)
- MARCO 1-1/2" ID Aluminum Abrasive Blast Hose Coupling - Oversized (10QAL4X)
- Allsource Abrasive Blaster Accessories