Shop All Abrasive Blaster Accessories
Allsource
O-Ring, 1 in L, 1 in W, Rubber
Mfr # 4150048
Zoro # G010769253
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Overall Dia. 1 in
- Overall Length 1 in
- Overall Height 1/8 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsource
- MFR # 4150048
- Zoro # G010769253
- UPC # 746340038685
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Overall Dia. | 1 in |
Overall Length | 1 in |
Overall Height | 1/8 in |
Overall Width | 1 in |
Details
Item | O-Ring |
Material | Rubber |
Description
O-Ring, Includes Not Applicable, Product Type Nozzle O-ring, Compatible with Grainger Part Number 448M04, Overall Dia. 1 in, Overall Length 1 in, Overall Width 1 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 42000, Material Rubber, Overall Height 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Wheel Brush, 7" (0002605000)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113111)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 120 Grit (40731)
- SUNNEN STONE SET 4.1 TO 60 OTHER ABRASIVE (W47-A43)
- ALLSOURCE Nozzles, 3/32", 3 Pack, Pressure Imp, 6 cfm (40358)
- ALLSOURCE Vacuum Blaster Filter, 13 x 7 x 7 In (41708)
- ALLSOURCE Import Pressure Nozzle, 1/8", 6 Pack (40066)
- ALLSOURCE Siphon Feed Blasting Hose, 60 in L (41859)
- ALLSOURCE Sealing Block, 3 Pack, for 41167 (41164)
- ALLSOURCE Import Nozzle Kit, 4 Noz, 2 Gas, 1 Nut (40372)
- MARCO 3/4" ID Aluminum Abrasive Blast Hose Coupling (10QAL1)
- Allsource Abrasive Blaster Accessories