Shop All Abrasive Blaster Accessories
Allsource
Main Support Pole, 22 1/4 in L, 3/4 in W
Mfr # 41834
Zoro # G410769228
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Dia. 1/2 in
- Overall Height 1/2 in
- Weight Capacity 72 lb
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allsource
- MFR # 41834
- Zoro # G410769228
- UPC # 746340039354
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Overall Dia. | 1/2 in |
Overall Height | 1/2 in |
Overall Width | 3/4 in |
Overall Length | 22 1/4 in |
Details
Item | Main Support Pole |
Material | Steel |
Weight Capacity | 72 lb |
Description
Main Support Pole, Includes Not Applicable, Product Type Main Support Pole, Compatible with Grainger Part Number 448M04, 48ME53, 48ME54, 53CV99, Overall Dia. 1/2 in, Overall Length 22 1/4 in, Overall Width 3/4 in, Weight Capacity 72 lb, Compatible with Manufacturer Model Number 41200, 41500, 41800, 42000, Material Steel, Overall Height 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE DynaPad Platen Pad, 1/2"Wx7" L, 5 pcs. (11026)
- EXCEL BLADES Sanding Stick Belts #120 Grit Replacement Sanding Belt 5pcs, 6pk (55680)
- NORTON ABRASIVES Paper, Grit P1200, 11" L, 9" W (66261131619)
- 3M Disc Pad, 3 in. (45093)
- ALLSOURCE Ceramic Nozzle, 1/4 In I.D., PK3 (41710)
- ALLSOURCE O-Ring, 1 in L, 1 in W, Rubber (4150048)
- ALLSOURCE Outer Plexiglass Window, 24 in L (4150019)
- ALLSOURCE Nozzles, 1/8", Pressure Imp, 3 Pack (40356)
- ALLSOURCE Import Nozzle Kit, 4 Noz, 2 Gas, 1 Nut (40372)
- ALLSOURCE Electromagnetic Valve, 5 in L (4201102)
- MARCO 3/4" Brass Nozzle Holder - 1-1/4" NPS (10NHB1)
- Allsource Abrasive Blaster Accessories