Shop All Abrasive Blaster Accessories
Allsource
Light Underlay, 14 3/4 in L, 11 in W, PK10
Mfr # 42070
Zoro # G510769180
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Overall Length 14 3/4 in
- Overall Height 1/8 in
- Overall Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsource
- MFR # 42070
- Zoro # G510769180
- UPC # 746340073068
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Overall Length | 14 3/4 in |
Overall Height | 1/8 in |
Overall Width | 11 in |
Details
Material | Polystyrene |
Item | Light Underlay |
Description
Light Underlay, Includes Not Applicable, Product Type Light Window Underlay, Compatible with Grainger Part Number 448M04, Overall Dia. Not Applicable, Overall Length 14 3/4 in, Overall Width 11 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 42000, Material Polystyrene, Overall Height 1/8 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNS1006 Solid End Brush. 1" Dia., .006CS, .875" Trim Length, .250" Shank Diameter (BNS1006)
- 3M Cartridge Roll (7100080025)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- GATOR FINISHING Masonry Wheel 4X1/4X5/8 (9604)
- ALLSOURCE Nozzles, 9/64", 3 Pack, Pressure Imp (40355)
- ALLSOURCE Sealing Block, 3 Pack, for 41167 (41164)
- ALLSOURCE Outer Plexiglass Window, 24 in L (4150019)
- ALLSOURCE Siphon Feed Blasting Hose, 60 in L (41859)
- ALLSOURCE Import Deadman Valve Kit, w/Nozzles, 4 (41167)
- ALLSOURCE Nozzles, 1/8", Pressure Imp, 3 Pack (40356)
- ECONOLINE Air Line Filter (411151)
- Allsource Abrasive Blaster Accessories