Shop All Abrasive Blaster Accessories
Allsource
Lamp Window, 39 in L, 13 1/2 in W
Mfr # 42030
Zoro # G810769149
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Overall Length 39 in
- Overall Height 1/8 in
- Overall Width 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsource
- MFR # 42030
- Zoro # G810769149
- UPC # 746340072665
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Overall Length | 39 in |
Overall Height | 1/8 in |
Overall Width | 13 1/2 in |
Details
Item | Lamp Window |
Material | Plexiglass |
Description
Lamp Window, Includes Not Applicable, Product Type Window, Compatible with Grainger Part Number 448M04, Overall Dia. Not Applicable, Overall Length 39 in, Overall Width 13 1/2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 42000, Material Plexiglass, Overall Height 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45210)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012839)
- POWERWELD 6" Stringer Bead Wheel, Stainless Steel (PWSB658SS)
- PFERD 5" x 7/8" Fiber Disc - Zirconia Z-COOL, 36 Grit (62528)
- ALLSOURCE Import Nozzle Kit, 4 Noz, 2 Gas, 1 Nut (40372)
- ALLSOURCE Electromagnetic Valve, 5 in L (4201102)
- ALLSOURCE Pressure Feed Blasting Hose, 15 ft L (42052)
- ALLSOURCE Ceramic Nozzle, 1/4 In I.D., PK3 (41710)
- ALLSOURCE Siphon Feed Blasting Hose, 60 in L (41859)
- ALLSOURCE Inner Plexiglass Window, 24 in L (4150017)
- MARCO #5 Blaze Wide Entry Nozzle - 5/16" (10SN550UN)
- Allsource Abrasive Blaster Accessories