Shop All Abrasive Blaster Accessories
Allsource
Fitting, 1 in L, 3/4 in W, Steel
Mfr # 4150054
Zoro # G710769225
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 3/4 in
- Overall Width 3/4 in
- Overall Length 1 in
- Overall Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsource
- MFR # 4150054
- Zoro # G710769225
- UPC # 746340038746
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Overall Height | 3/4 in |
Overall Width | 3/4 in |
Overall Length | 1 in |
Overall Dia. | 3/4 in |
Details
Item | Fitting |
Material | Steel |
Description
Fitting, Includes Not Applicable, Product Type Media Inlet Fitting, Compatible with Grainger Part Number 53CV99, Overall Dia. 3/4 in, Overall Length 1 in, Overall Width 3/4 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 41500, Material Steel, Overall Height 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 83N2000 83 Series Tube Brush. 2" Dia., .028 Nylon, 3" Brush Part, 7" OAL, Cut For Power (83N2000)
- CENTURY DRILL & TOOL Century Drill 76047 Angle Grinder Cup Brush 4" Dia. Crimped Steel 0.0118" (76047)
- ZORO SELECT DepressedGrindWhl, 5/8"-11CN, ThreadHle (66252850561)
- ALI INDUSTRIES Quick Change Angle Grinder Backing Pad (3020)
- ALLSOURCE O-Ring, 1 in L, 1 in W, Rubber (4150048)
- ALLSOURCE Pressure Feed Blasting Hose, 15 ft L (42052)
- ALLSOURCE Import Deadman Valve Kit, w/Nozzles, 4 (41167)
- ALLSOURCE Retainer, 2 in L, 1 in W, Steel (42050)
- ALLSOURCE Import Nozzle Kit, 4 Noz, 2 Gas, 1 Nut (40372)
- ALLSOURCE Ceramic Nozzle, 1/4 In I.D., PK3 (41710)
- MARCO Toggle Boot for Blastmaster® 155/156 Electric Remote Control Switches (1015501)
- Allsource Abrasive Blaster Accessories