Shop All Abrasive Blaster Accessories
Allsource
Electromagnetic Valve, 5 in L
Mfr # 4201102
Zoro # G010769161
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Steel
- Overall Length 5 in
- Overall Height 2 in
- Overall Dia. 3 1/2 in
- Overall Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsource
- MFR # 4201102
- Zoro # G010769161
- UPC # 746340072757
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Overall Length | 5 in |
Overall Height | 2 in |
Overall Dia. | 3 1/2 in |
Overall Width | 3 1/2 in |
Details
Material | Plastic/Steel |
Item | Electromagnetic Valve |
Description
Electromagnetic Valve, Includes Not Applicable, Product Type Electric Magnetic Valve, Compatible with Grainger Part Number 448M04, Overall Dia. 3 1/2 in, Overall Length 5 in, Overall Width 3 1/2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 42000, Material Plastic/Steel, Overall Height 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 85AY750500AO Abrasive Nylon Brush. For .750" Bore Dia., 500AO, 1.5" Brush Part, 5" OAL (85AY750500AO)
- WEILER 3-1/2" Nylox Disc Brush, Crimped Filament.040/80SC Fill, 7/8" Arbor Hole (85798)
- CLESCO 1/2" X 2" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-008032-050A)
- M.A. FORD Carbide Bur, 1/8 (69010027)
- ALLSOURCE O-Ring, 1 in L, 1 in W, Rubber (4150048)
- ALLSOURCE Vacuum Blaster Filter, 13 x 7 x 7 In (41708)
- ALLSOURCE Pressure Feed Blasting Hose, 15 ft L (42052)
- ALLSOURCE Nozzles, 3/32", 3 Pack, Pressure Imp, 6 cfm (40358)
- ALLSOURCE Inner Plexiglass Window, 24 in L (4150017)
- ALLSOURCE Import Nozzle Kit, 4 Noz, 2 Gas, 1 Nut (40372)
- MARCO 1" Brass Nozzle Holder - 1-1/4" NPS (10NHB2)
- Allsource Abrasive Blaster Accessories