Shop All Abrasive Blaster Accessories
Allsource
Electromagnetic Valve 2, 5 in L
Mfr # 4201103
Zoro # G410769112
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Steel
- Overall Dia. 2 3/4 in
- Overall Length 5 in
- Overall Width 2 3/4 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allsource
- MFR # 4201103
- Zoro # G410769112
- UPC # 746340072764
- Country of Origin China
- Category Abrasive Blaster Accessories
Dimensions
Overall Dia. | 2 3/4 in |
Overall Length | 5 in |
Overall Width | 2 3/4 in |
Overall Height | 1 in |
Details
Item | Electromagnetic Valve 2 |
Material | Plastic/Steel |
Description
Electromagnetic Valve 2, Includes Not Applicable, Product Type Electric Magnetic Valve, Compatible with Grainger Part Number 448M04, Overall Dia. 2 3/4 in, Overall Length 5 in, Overall Width 2 3/4 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 42000, Material Plastic/Steel, Overall Height 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06470)
- PFERD 1" Knot Wire End Brush - Flared Cup - .014 CS Wire, 1/4" Shank (83079)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/2 (19D822)
- ECONOLINE ABRASIVE PRODUCTS Econoline Clear Abrasive Hose (413403)
- ALLSOURCE Outer Plexiglass Window, 24 in L (4150019)
- ALLSOURCE Inner Plexiglass Window, 24 in L (4150017)
- ALLSOURCE Pressure Feed Blasting Hose, 15 ft L (42052)
- ALLSOURCE Retainer, 1 1/4 in L, 1 1/4 in W, Steel (4150042)
- ALLSOURCE Retainer, 2 in L, 1 in W, Steel (42050)
- ALLSOURCE Sealing Block, 3 Pack, for 41167 (41164)
- BRUT MANUFACTURING $ABRASIVE BLASTER 300LB PR (BR300H)
- Allsource Abrasive Blaster Accessories